Beli masking cover sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nonslip Plastik Masking/Masking Film
    Mulai

    Rp439.900

    TRUSCO Nonslip Plastik Masking/Masking Film
    Deskripsi:
    It is a nonslip type seat which is hard to slip and is not easily broken, and is ideal for roofing and floor curing. Because it is with one side tape, you can do curing work easily for even one person.Specification: Cutter required for cutting
    atribut:
    • Use: For roofing & floor curing
    • Material: Cloth tape, non-slip type polyethylene film
    • Width (mm): 2100
    • Color: blue
    • Length (m): 20
    • Purpose of Use: For curing roof/floor.
  2. HOKI Tape Masking Covering
    Mulai

    Rp12.900

    HOKI Tape Masking Covering
    atribut:
    • Length (m): 15
  3. TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings
    Mulai

    Rp219.900

    TRUSCO Plastic Masking/Masking Film Tape for Painting Buildings
    Deskripsi:
    It is a masker using PE cloth tape with less glue residue and good handcut property. Since corona discharge treatment is applied to high density polyethylene film, dripping and scattering are prevented.Use : Building for wet building materials
    atribut:
    • Specification: Can be cut by hand
    • Material: Polycross tape · High density polyethylene film
    • Width (mm): 1800
    • Color: Green
    • Length (m): 25
    • Purpose of Use: For construction wet building materials.
  4. TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)
    Mulai

    Rp99.900

    TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)
    Deskripsi:
    -A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.-Can be cut by hand
  5. monotaro Paint Masking Film Non Slip
    Rating:
    60% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Paint Masking Film Non Slip
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Tape Width (mm): 18
    • Sheet Width (mm): 1100
    • Material (Sheet): Polyethylene film
    • Tape Type: Fabric tape (brown)
    • Finishing Width (mm): 295
    • Number of Foldings: 4
    • Sheet Length (m): 20
    • Package Weight (g): 716
    • Thickness (mm): 0.03
  6. FURUTO Cloth Tape Plastik Masking/Masking Film
    Mulai

    Rp64.900

    FURUTO Cloth Tape Plastik Masking/Masking Film
    Deskripsi:
    -It can cut easily and easy to use without concerns for paint dripping.-A curing tape for painting that adheres the corona treatment sheet to a cloth curing tape. -For construction exterior wall coating.-Can be cut by hand
    atribut:
    • Color: Green
    • Thickness: 0.01mm
    • Materials (Cloth Tape): PE sheet (corona treatment applied)
  7. TRUSCO Masking Cover Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    TRUSCO Masking Cover Sheet
    Deskripsi:
    Usage:Simple mark for surveying, civil engineering, tree survey, and archaeology excavation.
    atribut:
    • Length (m): 25
    • Thickness (mm): 0.01
    • Specification: Cutting possible by hand
  8. monotaro Cloth Corona Plastik Masking/Masking Film
    Mulai

    Rp24.900

    monotaro Cloth Corona Plastik Masking/Masking Film
    Deskripsi:
    It is a masker with a cloth tape.The surface of the high density polyethylene film was corona treatedIt is domestically produced high quality masker tape.
    atribut:
    • Tape Color: green
    • Thickness (mm): About 0.009
    • Tape Width (mm): 16
    • Surface Treatment: Corona treatment
    • Material (seat): Corona treatment, High density polyethylene
    • Type of Tape: Cloth tape
  9. monotaro Non-Slip Sheet Recycled Material
    Mulai

    Rp439.900

    monotaro Non-Slip Sheet Recycled Material
    Deskripsi:
    A thick, strong non-slip processed sheet that does not slip easily even when walking and does not tear easily.A curing sheet that has good workability and can be used efficiently.
    atribut:
    • Width (mm): 1800
    • Thickness (mm): 0.03
    • Length (m): 100
    • Material: PE (recycled material)
    • Color: Green
  10. monotaro.id Pengki Plastik Original
    Rating:
    83% of 100
    (7)
    Mulai

    Rp12.900

    monotaro.id Pengki Plastik Original
    Deskripsi:
    Serokan sampah yang biasa disebut dengan Pengki terbuat dari bahan plastik berkualitas tinggi dan tidak mudah pecah. Gagang yang panjang mudah di genggam tanpa harus membungkukan badan dapat membantu anda untuk menjangkau sampah dengan lebih mudah dan pengerjaan yang lebih cepat.
    atribut:
    • Color: Assorted Color
    • Length (cm): 65
    • Width (cm): 25
  11. monotaro Coronal Plastic Masking/Masking Film with Tancar (Regular)
    Mulai

    Rp109.900

    monotaro Coronal Plastic Masking/Masking Film with Tancar (Regular)
    Deskripsi:
    150 degree Celsius Since we are using a tape resistant to heating for 30 minutes, it does not cause adhesive residue or discoloration on the adherend. Tape run out does not occur during re-peeling, and hand-cut property is also good. Because the tape is thin, the parting line comes out beautifully. We treat the back of the tape so that painting flaking does not occur.. Extensive curing such as body and windowDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Sheet): Poly film with Tancal (Corona treated)
    • Product Name of Hazardous Material: Flammable solids
    • Types of Hozardous Materials: Specified combustibles
    • Tape Type: Japanese paper (yellow) + acrylic adhesive
    • Thickness (mm): 0.01
    • Tape Width (mm): 15
    • Sheet Width (mm): 2100
    • Finishing Width (mm): 300
    • Sheet Length (m): 18
    • Heat Resistance Temperature (°C): 90 - 110 (continuous use)
  12. SEKISUI Light Tape Mask No.730
    Mulai

    Rp43.900

    SEKISUI Light Tape Mask No.730
    Deskripsi:
    Usage:Moving, building curing.
    atribut:
    • Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
    • Length (m): 25
    • Thickness (mm): 0.15
    • Adhesive Strength: 2.5N/10mm
    • Tensile Strength: 64.7N/10mm
  13. Sekisui Chemical Mask Light Tape No.730
    Mulai

    Rp64.900

    Sekisui Chemical Mask Light Tape No.730
    Deskripsi:
    For temporary fixing and temporary fixing of various curing materials For architectural curing and floor curing sheet fixing
    atribut:
    • Adhesive Strength (g/10mm): 255
    • Adhesive Strength (N/10mm): 2.5
    • Tensile Strength (kg/10mm): 6.6
    • Tape Length (m): 25
    • Elongation (%): 14
    • Adhesive: Acrylic
    • Base Material: PE yarn cloth
    • Main Uses: For floor curing sheet fixing
    • Tape Thickness (mm): 0.15
    • Tape Width (mm): 50
    • Tensile Strength (N/10mm): 64.7
    • Type: For floor curing sheet fixing
  14. OH Hermate Floor Curing Sheet (Eco-Type)
    Mulai

    Rp1.299.900

    OH Hermate Floor Curing Sheet (Eco-Type)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Thickness (mm): 1.2
    • Material: Polyethylene (PE) film + Cardboard liner
  15. Tesa Tape Masking Film with Surface Protection Tape
    Mulai

    Rp129.900

    Tesa Tape Masking Film with Surface Protection Tape
    Deskripsi:
    produk yang tidak mudah menetes dan tidak berbekas, lapisan elastis dengan embos, cocok digunakan pada proses curing wall, perabot dsb saat pengecatandapat dirobek dengan tangan
    atribut:
    • Color: Cream
    • Base Material: Crepe Paper
    • Adhesive Materials: Rubber
    • Purpose of Use: For curing wall, furnitures, etc. when painting.
  16. Daimaru Lakban Kertas Krem (Solasi / Selotip)
    47%
    Rating:
    99% of 100
    (30)
    Mulai

    Rp4.900

  17. DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    48%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp20.900

    DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 17
  18. TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp67.900

    TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.
    atribut:
    • Width (cm): 50
    • Color: Transparent
    • Thickness (µm): 17
  19. monotaro Kunoichi Plastik Masking/Masking Film (Special Tape That Is Hard To Leave)
    Mulai

    Rp46.900

    monotaro Kunoichi Plastik Masking/Masking Film (Special Tape That Is Hard To Leave)
    Deskripsi:
    Roof tiles, aluminum sash, window sashes, tile, color galvanized steel, polycarbonate, concrete, siding board
    atribut:
    • The tape type: Non-woven fabric
    • Tape Width (mm): 16
    • Tape background color: purple
    • Material: Tape: substrate (a nonwoven fabric), the adhesive (acrylic), Kamoikakoshi \"for Lupine architectural painting\" Sheet: corona treatment, high density polyethylene, paper tube: Paper
    • Sheet Length (m): 20
    • Pressure-sensitive adhesive force (N / 10mm): 3.89
Daftar Harga masking cover sheet Terbaru March 2026
TRUSCO Nonslip Plastik Masking/Masking FilmRp439.900
HOKI Tape Masking CoveringRp12.900
TRUSCO Plastic Masking/Masking Film Tape for Painting BuildingsRp219.900
TRUSCO Plastic Masking/Masking Film (Tape for Painting Buildings)Rp99.900
monotaro Paint Masking Film Non SlipRp129.900
FURUTO Cloth Tape Plastik Masking/Masking FilmRp64.900
TRUSCO Masking Cover SheetRp60.900
monotaro Cloth Corona Plastik Masking/Masking FilmRp24.900
monotaro Non-Slip Sheet Recycled MaterialRp439.900
monotaro.id Pengki Plastik OriginalRp12.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)